Zoro Homepage

Light Drag Harrow, 4 Ft. W x 5 Ft. L

  • Mfr # 46V235

  • Zoro # G8529166


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Length
5 ft
Width
4 ft
For Use With
ATVs, Tractors, UTVs
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46V235
Zoro #
G8529166
UPC #
190735847138
Country of Origin
China

Dimensions

Length
5 ft
Width
4 ft

Details

For Use With
ATVs, Tractors, UTVs
Material
Steel
Item
Light Duty Drag Harrow

Description

Light Duty Drag Harrow, Product Type Light Duty Drag Harrow, Width 4 ft, Length 5 ft, Number of Tines Not Applicable, Material Steel, For Use With ATVs, Tractors, UTVs

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.