Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Light Duty Plug, Brass/Silver, 12 to 10 ga

  • Mfr # 23PC31

  • Zoro # G5351412


product price: $8.95
/ea

Key Features

For Use With
12V Battery
Color
Gray
Connection Material
Brass with Silver Plated
Connection Type
Plug-In
Gauge
12 ga. to 10 ga.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23PC31
Zoro #
G5351412
UPC #
190735777534
Country of Origin
China

Dimensions

Stud Size
1 13/64 in
Width
5/16 in
Depth
1/2 in
Length
1 15/16 in
Overall Height
1/2 in
Overall Depth
1 7/16 in

Details

Item
Plug
For Use With
12V Battery
Color
Gray
Connection Material
Brass with Silver Plated
Connection Type
Plug-In
Gauge
12 ga. to 10 ga.
Connection
Terminal
Insulation Material
Polyurethane
Max. Voltage
12V
Max. Amps
50A
Includes
Connector
Application
Vehicle
Type
Plug
Polarity
Neutral
Features
This Plug-in Connector Helps to Connect the Booster Cable to the Vehicle
Maximum Current
50A
Compatible Product Type
12/24V Battery
Voltage Drop Range
0.001 V DC
Housing Material
Plastic
Connector Type
Terminal
Maximum Voltage
12/24V
Material
Polypropylene/Copper
Insulation Type
Plastic

Description

Plug, Maximum Current 50A, Color Gray, Connection Type Plug-In, Connection Material Silver Plated Brass, Housing Material Plastic, Compatible Product Type 12/24V Battery, Gauge 12 ga to 10 ga, Includes Connector, Length 1 15/16 in, Material Polypropylene/Copper, Maximum Voltage 12/24V, Overall Depth 1 7/16 in, Overall Height 1/2 in, Polarity Neutral, Stud Size 1 13/64 in, Voltage Drop Range 0.001 V DC, Width 5/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.