Zoro Homepage

Linemans Plier, General Purpose 8 1/2 in L

  • Mfr # 5UFV4

  • Zoro # G2708483


product price: $24.29
/ea

Key Features

Handle Type
Ergonomic
Application
General Purpose
Plier Item
Linemans Pliers
Nonsparking
No
Wire Crimper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UFV4
Zoro #
G2708483
UPC #
190735878705
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Jaw Width
1 1/8 in
Jaw Thickness
1/4 in
Jaw Length
1 7/8 in
Tip Width
1/4"

Details

Item
Linemans Plier
Handle Type
Ergonomic
Application
General Purpose
Plier Item
Linemans Pliers
Nonsparking
No
Wire Crimper
Yes
Standards
IEC60900:2004
Tether Capable
Tether Capable
Material
Carbon Steel
Insulated
Yes
Spring Return
No
High Leverage
No
Plier Product Group
Pliers
Fish Tape Puller
No
Features
Ergonomic Handle
Handle Color
Red/Yellow
ESD Safe
No
Functions
Wire Cutter
Voltage Rating
1000V
Tether Style
Tether Capable
Tether Ready
No
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Manual
ESD-Safe
No
Includes Voltage Detection Module
No
Plier Material
Steel
Handle Style
Standard
Plier Type
Lineman's Pliers
Jaw Shape
Curved
Non-Sparking
No
Grip Style
Standard Cushion

Description

Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 8 1/2 in, Jaw Shape Curved, Jaw Length 1 7/8 in, Jaw Width 1 1/8 in, Jaw Thickness 1/4 in, Handle Style Standard, Additional Tool Functions Wire Cutter, Non-Sparking No, ESD-Safe No, High Leverage No, Features Ergonomic Handle, Grip Style Standard Cushion, Handle Color Red/Yellow, Jaw Opening Type Manual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.