Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linoleum Knife Curved, 8 in L

  • Mfr # 13A733

  • Zoro # G4791403


product price: $14.69
/ea

Key Features

Overall Length
8 in
Blade Type
Curved
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13A733
Zoro #
G4791403
UPC #
190735741238
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Overall Width
2 1/2 in
Overall Thickness
1 3/50 in
Blade Projection Length
1 in

Details

Item
Linoleum Knife
Blade Type
Curved
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Multi-Component
Application
For Cutting Linoleum and Vinyl Tile
Blade Change
Non-Changeable
Features
Cuts Without Leaving Burrs
Number of Blades Included
1
Handle Color
Black/Blue
Number of Cutting Edges
1
Includes Pocket Clip
No
Tether Ready
No
Knife Type
Linoleum Knife
Includes Cushioned Grip
No
Blade Edge Type
Straight
Blade Change Method
Non-Changeable
Handle Style
Ergonomic
Material Application
Linoleum

Description

Linoleum Knife, Blade Change Method Non-Changeable, Blade Material Steel, Blade Type Curved, Blade Edge Type Straight, Features Cuts Without Leaving Burrs, Handle Color Black/Blue, Handle Material Multi-Component, Handle Style Ergonomic, Includes Cushioned Grip No, Knife Type Linoleum Knife, Material Application Linoleum, Number of Blades Included 1, Number of Cutting Edges 1, Overall Length 8 in, Overall Thickness 1 3/50 in, Overall Width 2 1/2 in, Tether Ready No, Includes Pocket Clip No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.