Linoleum Knife Serrated Utility, 8 1/4 in L
Mfr # 19G960
Zoro # G4594082
product price: $8.69
/eaKey Features
Overall Length
8 1/4 in
Blade Type
Serrated Utility
Blade Material
Stainless steel
Handle Type
Ergonomic
Handle Material
Wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19G960
Zoro #
G4594082
UPC #
190735744284
Country of Origin
China
Dimensions
Overall Length
8 1/4 in
Overall Thickness
1 13/100 in
Overall Width
1 3/4 in
Handle Length
5 in
Blade Projection Length
3 in
Details
Item
Linoleum Knife
Blade Type
Serrated Utility
Blade Material
Stainless steel
Handle Type
Ergonomic
Handle Material
Wood
Application
Linoleum and Vinyl Tile
Handle Color
Natural Wood
Blade Change
Non-Changeable
Number of Blades Included
1
Features
Blackened Blade
Number of Cutting Edges
1
Includes Cushioned Grip
No
Blade Change Method
Non-Changeable
Includes Pocket Clip
No
Blade Edge Type
Serrated
Handle Style
Ergonomic
Knife Type
Linoleum Knife
Tether Ready
No
Material Application
Linoleum, Vinyl
Description
Linoleum Knife, Blade Change Method Non-Changeable, Blade Material Stainless Steel, Blade Type Serrated Utility, Blade Edge Type Serrated, Features Blackened Blade, Handle Color Natural Wood, Handle Length 5 in, Handle Material Wood, Handle Style Ergonomic, Includes Cushioned Grip No, Knife Type Linoleum Knife, Material Application Linoleum, Vinyl, Number of Blades Included 1, Number of Cutting Edges 1, Overall Length 8 1/4 in, Overall Thickness 1 13/100 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.