Zoro Homepage

Linoleum Roller, 100 lbs, Steel

  • Mfr # 13P506

  • Zoro # G5593113


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Application
Exerts Even Pressure On Uneven Surfaces With Steel Segmental Rollers
Handle
Detachable
Size
100 lbs.
Construction
Steel
Characteristics
Inset Axles Won't Scuff Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13P506
Zoro #
G5593113
UPC #
190735742167
Country of Origin
Taiwan, Province of China

Dimensions

Size
100 lbs.
Overall Length
44 in
Handle Length
11 in
Extended Length - Maximum
44 in
Overall Height
10 in
Overall Width
16 in

Details

Item
Floor Roller
Application
Exerts Even Pressure On Uneven Surfaces With Steel Segmental Rollers
Handle
Detachable
Construction
Steel
Characteristics
Inset Axles Won't Scuff Walls
Includes
Transport Wheel
Product Type
Linoleum Roller
Material
Steel
Roller Weight
100 lb

Description

Floor Roller, Extended Length - Maximum 44 in, Handle Length 11 in, Material Steel, Includes Transport Wheel, Overall Height 10 in, Overall Width 16 in, Overall Length 44 in, Product Type Linoleum Roller, Roller Weight 100 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.