Lock Set For Chest Series
Mfr # TTLK002G
Zoro # G0473098
product price: $12.99
/eaKey Features
Fits Brand
Westward
Includes
(1) Lock, (8) Keys
For Use With Mfr. Model Number
AC72661AG, AC72641AG, AC726601AG, AC726901AG, AC742111ACG, AC742081ACG
Impact Rated
No
Series
Cam Locks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TTLK002G
Zoro #
G0473098
UPC #
190735770689
Country of Origin
Taiwan, Province of China
Details
Fits Brand
Westward
Item
Replacement Lock and Key
Includes
(1) Lock, (8) Keys
For Use With Mfr. Model Number
AC72661AG, AC72641AG, AC726601AG, AC726901AG, AC742111ACG, AC742081ACG
Impact Rated
No
Series
Cam Locks
For Use With
32H833, 32H834, 32H835, 32H836, 32H837, 32H838, 32H839, 32H840, 32H841, 32H872, 32H873, 32H874, 32H875, 32H876, 32H877, 32H878, 32H879, 32H880
Keyed Cam Lock Type
Tubular
Control Key Code
0001~0025
Number of Keys
8
Key Code
0001~0025
Compatible with Product Type
Tool Chests
Compatible with Manufacturer Model No.
07-02
Product Type
Replacement Lock and Key
Description
Replacement Lock and Key, Compatible Grainger Part Number 32H833, 32H834, 32H835, 32H839, 32H840, 32H841, 32H878, 32H879, 32H880, 55NJ77, 55NJ78, Compatible with Manufacturer Model No. 07-02, Control Key Code 0001~0025, For Use With 32H833, 32H834, 32H835, 32H836, 32H837, 32H838, 32H839, 32H840, 32H841, 32H872, 32H873, 32H874, 32H875, 32H876, 32H877, 32H878, 32H879, 32H880, Includes (1) Lock, (8) Keys, Key Code 0001~0025, Keyed Cam Lock Type Tubular, Number of Keys 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.