Zoro Homepage

Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat

  • Mfr # 2FDC8

  • Zoro # G3403705


product price: $14.35
/ea

Key Features

Max. Opening
3 1/8 in
Throat Depth
2 1/4 in
Overall Length
10-1/8"
Size
3-1/8"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2FDC8
Zoro #
G3403705
UPC #
190735795354
Country of Origin
China

Dimensions

Throat Depth
2 1/4 in
Overall Length
10-1/8"
Size
3-1/8"
Jaw Width
1 in
Overall Clamp Length
9 in
Nominal Clamp Size
10 in
Throat Depth1
2 1/4 in

Details

Max. Opening
3 1/8 in
Material
Steel
Finish
Nickel Plated
Number of Pieces
1
Standards
ASME B107.36-2002
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
Release Lever
Tether Capable
Tethered
Item
Locking C-Clamp
Screw Mechanism
Adjusts Clamping Pressure
Swivel Pad
Yes
Clamping Force
900 lb
Tether Style
Tether Capable
Body Finish
Nickel-Plated
Clamp Type
C-Clamp
Body Material
Steel
Jaw Opening - Maximum
3 1/4 in
Screw Mechanism1
Adjust Pressure
Includes Swivel Pad
Yes

Description

The Westward 2FDC8 Locking C-Clamp is the perfect tool for holding and securing your work. It has a nickel plated finish and jaws that measure 1 in. wide. The 3-1/8" cap and 2 1/4" throat depth ensure that you can clamp down on various materials without damaging them. This locking c-clamp also features a swivel pad, which ensures that you can get into difficult positions with ease. If you are looking for an effective way to hold your work, this Westward Locking C-Clamp is the tool to have on hand.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.