Zoro Homepage

Locking Plier Sets, Plain Grip, 4 Pcs

  • Mfr # 793LA8

  • Zoro # G608391231


product price: $40.19
/ea

Key Features

Plier Material
Steel
Features
Classic Trigger Release Designed to provide maximum locking force.
Overall Length
5 1/2 in, 6 1/2 in, 7 in, 8 in
Handle Style
Standard
Standards
ASME B 107.500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793LA8
Zoro #
G608391231
UPC #
-
Country of Origin
China

Dimensions

Overall Length
5 1/2 in, 6 1/2 in, 7 in, 8 in
Jaw Thickness
3/8 in, 1/2 in, 5/8 in
Tip Width
11/64 in, 9/32 in, 33/64 in, 9/16 in
Jaw Length
1 5/8 in, 1 7/8 in, 2 in
Tip Thickness
5/32 in

Details

Item
Locking Pliers
Plier Material
Steel
Features
Classic Trigger Release Designed to provide maximum locking force.
Handle Style
Standard
Standards
ASME B 107.500
Insulated
No
Finish
Chrome Plated
Tether Ready
No
Jaw Shape
Curved, Flat, Long Nose
Jaw Texture
Serrated
Number of Pliers
4
Maximum Jaw Opening
1 11/32 in, 1 7/16 in, 2 1/8 in, 2 15/32 in
ESD-Safe
No
Non-Sparking
No
Additional Tool Functions
Wire Cutter
Plier Types
Locking Pliers
Jaw Opening Type
Manual, Spring Return

Description

Locking Pliers, Plier Types Locking Pliers, Jaw Shape Curved, Flat, Long Nose, Handle Style Standard, Jaw Opening Type Manual, Spring Return, Jaw Bend Not Applicable, Overall Length 5 1/2 in, 6 1/2 in, 7 in, 8 in, Maximum Jaw Opening 1 11/32 in, 1 7/16 in, 2 1/8 in, 2 15/32 in, Jaw Length 1 5/8 in, 1 7/8 in, 2 in, Tip Width 11/64 in, 9/32 in, 33/64 in, 9/16 in, Tip Thickness 5/32 in, Additional Tool Functions Wire Cutter, Tether Ready No, Jaw Texture Serrated, Number of Pliers 4, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.