Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Westward
- MFR # 1MZW5
- Zoro # G2750632
- UPC # 190735754962
- Country of Origin Taiwan, Province of China
- Category Automotive Tool Parts
Dimensions
| Length (In.) | 1 in |
| Outside Dia. (In.) | 2 in |
Details
| Type | Front Wheel Bearing |
| Material | Hardened And Tempered Chrome Molybdenum Steel |
| Item | Locknut Socket |
| Application | Front Wheel |
Description
Locknut Socket, Front Wheel Bearing, Length 1/2 In, Outside Dia. 2 In, Application Front Wheel, Material Hardened And Tempered Chrome Molybdenum Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.