Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Alignment Punch, 1/2 In Tip, 18 In L

  • Mfr # 2AJB8

  • Zoro # G1104257


product price: $31.19
/ea

Key Features

Overall Length
18
Length (In.)
18 in
Tip Size (In.)
1/2 in
Tether Capable
Tether Capable
Design
1-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2AJB8
Zoro #
G1104257
UPC #
190735793695
Country of Origin
China

Dimensions

Overall Length
18
Length (In.)
18 in
Tip Size (In.)
1/2 in
Shank Width
7/8 in
Taper Length
9 in
Hole Diameter
1/2 in
Tip Size
1/2

Details

Item
Extra Long Alignment Punch
Tether Capable
Tether Capable
Design
1-piece
Construction
Chrome Vanadium Steel With Black Oxide Finish
Hex (In.)
7/8 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Punch Type
Alignment Punch
Includes Handguard
No
Automatic
No
Material Applications
Metal
Tip Type
Flat
Container Type
None
Includes Striking Cap
No
Grip Style
Plain
Shank Shape
Hexagon
Measurement Type
SAE

Description

When you need to align panels, the Westward 2AJB8 Long Alignment Punch is the tool for the job. It has a long length of 18 in., which makes it ideal for punching holes in hard-to-reach places. The alignment punch is made of chrome vanadium steel with a black oxide finish, making it highly durable and resistant to corrosion. It has a 1/2 in tip size and 7/8 in hex size, which gives you more control over your punches. The standard tethering accessory allows you to tether this tool when needed, making it easy to keep track of where it is at all times. The Westward Extra Long Alignment Punch is an excellent addition to any garage or workshop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.