Zoro Homepage

Long Alignment Punch, 1/4 Tip, 18 In L

  • Mfr # 2AJB7

  • Zoro # G0688064


product price: $16.59
/ea

Key Features

Overall Length
18
Length (In.)
18 in
Tip Size (In.)
1/4 in
Tether Capable
Tether Capable
Construction
Chrome Vanadium Steel With Black Oxide Finish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJB7
Zoro #
G0688064
UPC #
190735793688
Country of Origin
China

Dimensions

Overall Length
18
Length (In.)
18 in
Tip Size (In.)
1/4 in
Taper Length
9 in
Tip Size
1/4
Shank Width
3/4 in
Hole Diameter
1/4 in

Details

Item
Extra Long Alignment Punch
Tether Capable
Tether Capable
Construction
Chrome Vanadium Steel With Black Oxide Finish
Design
1-piece
Hex (In.)
3/4 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Tip Type
Flat
Grip Style
Plain
Automatic
No
Includes Handguard
No
Punch Type
Alignment Punch
Tether Ready
No
Material Applications
Metal
Container Type
None
Measurement Type
SAE
Includes Striking Cap
No

Description

The Westward 2AJB7 Long Alignment Punch is a great tool for punching through leather and other materials. It has a black oxide finish and chrome vanadium steel construction, which means it will last for years to come. The punch features a 1/4" tip size with an overall length of 18 in. It has a 3/4" hex head and requires a standard tool for tethering. With its black oxide finish, the punch offers corrosion resistance and is designed to resist scratches and rusting. You can rely on the Westward Extra Long Alignment Punch when you need to punch through leather or other tough materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.