Zoro Homepage

Long Alignment Punch, 5/16 Tip, 18 In L

  • Mfr # 2AJB6

  • Zoro # G0716992


product price: $14.89
/ea

Key Features

Overall Length
18
Length (In.)
18 in
Tip Size (In.)
5/16 in
Tether Capable
Tether Capable
Hex (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJB6
Zoro #
G0716992
UPC #
190735793671
Country of Origin
China

Dimensions

Overall Length
18
Length (In.)
18 in
Tip Size (In.)
5/16 in
Tip Size
5/16
Taper Length
9 in
Hole Diameter
5/16 in
Shank Width
3/4 in

Details

Item
Extra Long Alignment Punch
Tether Capable
Tether Capable
Hex (In.)
3/4 in
Design
1-piece
Construction
Chrome Vanadium Steel With Black Oxide Finish
Tether Style
Standard Tool (Accessory Needed for Tethering)
Shank Shape
Hexagon
Tether Ready
No
Punch Type
Alignment Punch
Grip Style
Plain
Material Applications
Metal
Container Type
None
Includes Handguard
No
Automatic
No
Tip Type
Flat
Measurement Type
SAE
Includes Striking Cap
No

Description

Extra Long Alignment Punch, Automatic No, Punch Type Alignment Punch, Tip Size 5/16, Tip Type Flat, Shank Shape Hexagon, Shank Width 3/4 in, Grip Style Plain, Hole Diameter 5/16 in, Overall Length 18, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 9 in, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.