Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Long Drive Pin Punch, 3/8 In Tip, 8 In L

  • Mfr # 2AJE9

  • Zoro # G1770106


product price: $6.69
/ea

Key Features

Overall Length
8
Length (In.)
8 in
Tip Size (In.)
3/8 in
Tether Capable
Tether Capable
Design
1-piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2AJE9
Zoro #
G1770106
UPC #
190735793978
Country of Origin
China

Dimensions

Overall Length
8
Length (In.)
8 in
Tip Size (In.)
3/8 in
Hole Diameter
3/8
Tip Size
3/8
Shank Width
1/2
Taper Length
4

Details

Item
Long Drive Pin Punch
Tether Capable
Tether Capable
Design
1-piece
Construction
Chrome Vanadium Steel With Black Oxide Finish
Hex (In.)
1/2 in
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Plain
Tip Type
Flat
Includes Handguard
No
Tether Ready
No
Punch Type
Drive Pin Punch
Includes Striking Cap
No
Shank Shape
Hexagon
Measurement Type
SAE
Material Applications
Metal
Automatic
No
Container Type
None

Description

Long Drive Pin Punch, Automatic No, Punch Type Drive Pin Punch, Tip Size 3/8, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2, Grip Style Plain, Hole Diameter 3/8, Overall Length 8, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 4, Tether Ready No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.