Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Westward 8" Insulated Long Nose Plier, Serrated Cut 3WY58

8" Insulated Long Nose Plier, Serrated Cut (Discontinued)

  • Mfr # 3WY58
  • Zoro # G3469085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3WY58
Zoro #
G3469085
UPC #
190735824702
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 in
Jaw Width
3/8 in
Tip Width
3/16 in
Jaw Length
3 in

Details

Material
Chrome Vanadium Steel
Insulated / Uninsulated
Insulated
Handle Type
Cushion Grip
ESD Safe
No
Nonsparking
No
Cutting Capacity/Material
Not Specified
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Plier Item
Long Nose Pliers
Item
Long Nose Plier
Plier Product Group
Pliers
Gripping Surface
Serrated
Insulated
Yes
Wire Stripper
No
Wire Crimper
No
Features
Long Nose
Side Cutter
No
Max. Jaw Opening
2 1/4 in
Voltage Rating
1000V
Handle Color
Red/Yellow
Joint Type
Solid
Spring Return
No
Jaw Bend
0 Degrees
Tether Style
Tether Capable
Nose Shape
Straight

Description

Long Nose Plier, Nose Shape Straight, Jaw Bend 0 Degrees , Overall Length 8 in, Jaw Length 3 in, Tip Width 3/16 in, Insulated Yes, Voltage Rating 1000V, Handle Color Red/Yellow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.