Lug, 1 ga., 3/8 In, Copper, Crimp/Solder, PK2
Mfr # 23YY99
Zoro # G5356154
product price: $3.49
/pk 2, $1.75/eaKey Features
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
1 ga.
Stud Size
3/8 in
Type
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23YY99
Zoro #
G5356154
UPC #
190735781852
Country of Origin
India
Dimensions
Stud Size
3/8 in
Details
Item
Lug
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
1 ga.
Type
Lug
Application
Vehicle
Standards
cUL Listed
Features
This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size
Shape
Straight
Lug Type
Crimpable Side Terminal
Contact Material
Copper
Raised Pads
No
Description
Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Gauge 1 ga, Stud Size 3/8 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.