Zoro Homepage

Lug, 1/0ga, 1/2 In, Copper, Crimp/Solder, PK2

  • Mfr # 23YZ03

  • Zoro # G5356127


product price: $6.05
/pk 2, $3.03/ea

Key Features

Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
1/0 ga.
Stud Size
1/2 in
Features
This Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23YZ03
Zoro #
G5356127
UPC #
190735781883
Country of Origin
India

Dimensions

Stud Size
1/2 in

Details

Item
Lug
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
1/0 ga.
Features
This Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size
Application
Vehicle
Standards
cUL Listed
Type
Lug
Shape
Straight
Contact Material
Copper
Lug Type
Crimpable Side Terminal
Raised Pads
No

Description

Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Gauge 1/0 ga, Stud Size 1/2 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.