Lug, 2 ga., 1/2 In., Crimp/Solder, PK25
Mfr # 23YZ24
Zoro # G5356364
product price: $39.49
/pk 25, $1.58/eaKey Features
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
2 ga.
Stud Size
1/2 in
Application
Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23YZ24
Zoro #
G5356364
UPC #
190735782095
Country of Origin
India
Dimensions
Stud Size
1/2 in
Details
Item
Lug
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
2 ga.
Application
Vehicle
Type
Lug
Features
Ground Lug Connects the Battery Wire to the Vehicle; 1/2" Stud Size
Standards
cUL Listed
Shape
Straight
Raised Pads
No
Lug Type
Crimpable Side Terminal
Contact Material
Copper
Description
Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Gauge 2 ga, Stud Size 1/2 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.