Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug, 2 ga, 5/16 In, Crimp/Solder, PK2

  • Mfr # 23YZ75

  • Zoro # G5357037


product price: $3.19
/pk 2, $1.60/ea

Key Features

Connection Material
Copper/Tin
Connection Type
Crimp/Solder
Gauge
2 ga.
Stud Size
5/16 in
Standards
cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23YZ75
Zoro #
G5357037
UPC #
190735782606
Country of Origin
India

Dimensions

Stud Size
5/16 in

Details

Item
Lug
Connection Material
Copper/Tin
Connection Type
Crimp/Solder
Gauge
2 ga.
Standards
cUL Listed
Type
Lug
Color Code
Pink
Features
This Ground Lug Connects the Battery Wire to the Vehicle; 5/16" Stud Size
Application
Vehicle
Shape
Straight
Contact Material
Copper, Tin
Lug Type
Crimpable Side Terminal
Raised Pads
No

Description

Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Tin, Gauge 2 ga, Color Code Pink, Stud Size 5/16 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.