Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug, 3/0ga, 3/8 In, Copper, Crimp/Solder, PK2

  • Mfr # 23YZ06

  • Zoro # G5356206


product price: $6.49
/pk 2, $3.25/ea

Key Features

Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
3/0 ga.
Stud Size
3/8 in
Standards
cUL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23YZ06
Zoro #
G5356206
UPC #
190735781913
Country of Origin
India

Dimensions

Stud Size
3/8 in

Details

Item
Lug
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
3/0 ga.
Standards
cUL Listed
Type
Lug
Application
Vehicle
Features
This Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size
Shape
Straight
Raised Pads
No
Contact Material
Copper
Lug Type
Crimpable Side Terminal

Description

Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Gauge 3/0 ga, Stud Size 3/8 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.