Lug, 4 ga, 1/4 In, Crimp/Solder, PK2
Mfr # 23YZ67
Zoro # G5356976
product price: $2.19
/pk 2, $1.10/eaKey Features
Connection Material
Copper/Tin
Connection Type
Crimp/Solder
Gauge
4 ga.
Stud Size
1/4 in
Application
Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23YZ67
Zoro #
G5356976
UPC #
190735782521
Country of Origin
India
Dimensions
Stud Size
1/4 in
Details
Item
Lug
Connection Material
Copper/Tin
Connection Type
Crimp/Solder
Gauge
4 ga.
Application
Vehicle
Features
This Ground Lug Connects the Battery Wire to the Vehicle; 1/4" Stud Size
Type
Lug
Shape
Straight
Lug Type
Crimpable Side Terminal
Contact Material
Copper, Tin
Raised Pads
No
Description
Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Tin, Gauge 4 ga, Stud Size 1/4 in, Shape Straight, Raised Pads No, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.