Zoro Homepage

Lug, 4 ga, 3/8 In, Crimp/Solder, PK5

  • Mfr # 23YZ41

  • Zoro # G5356757


product price: $6.89
/pk 5, $1.38/ea

Key Features

Color
Gray
Connection Material
Tin Plated
Connection Type
Crimp/Solder
Gauge
4 ga.
Stud Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23YZ41
Zoro #
G5356757
UPC #
190735782262
Country of Origin
India

Dimensions

Stud Size
3/8 in

Details

Item
Lug
Color
Gray
Connection Material
Tin Plated
Connection Type
Crimp/Solder
Gauge
4 ga.
Type
Lug
Color Code
Gray
Features
Ground Lug Connects the Battery Wire to the Vehicle; 3/8" Stud Size
Application
Vehicle
Shape
Straight
Raised Pads
No
Lug Type
Crimpable Side Terminal
Contact Material
Tin Plated

Description

Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Tin Plated, Gauge 4 ga, Color Code Gray, Stud Size 3/8 in, Shape Straight, Raised Pads No, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.