Lug, 6 ga, 5/16 In, Copper, Crimp/Solder, PK2
Mfr # 23YY87
Zoro # G5355962
product price: $2.35
/pk 2, $1.18/eaKey Features
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
6 ga.
Stud Size
5/16 in
Application
Vehicle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23YY87
Zoro #
G5355962
UPC #
190735781739
Country of Origin
India
Dimensions
Stud Size
5/16 in
Details
Item
Lug
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
6 ga.
Application
Vehicle
Type
Lug
Standards
cUL Listed
Features
This Ground Lug Connects the Battery Wire to the Vehicle; 5/16" Stud Size
Shape
Straight
Raised Pads
No
Lug Type
Crimpable Side Terminal
Contact Material
Copper
Description
Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Gauge 6 ga, Stud Size 5/16 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.