Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lug Nut Wrench, 4 Way, L 14 In

  • Mfr # 2HLA8

  • Zoro # G3452714


product price: $19.59
/ea

Key Features

Type
4 Way
Overall Length
14 in
Material
Alloy Steel
Sockets Included
7/8 in, 11/16, 3/4, 13/16
Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2HLA8
Zoro #
G3452714
UPC #
190735796023
Country of Origin
China

Dimensions

Overall Length
14 in
Length (In.)
14 in
Socket Size
11/16 in, 3/4 in, 13/16 in, 7/8 in
Socket Depth
Standard
Overall Length - Maximum
14 in
Socket Size - Lug Nuts
11/16 in, 3/4 in, 13/16 in, 7/8 in
Overall Width
1 1/2 in

Details

Item
Lug Nut Wrench
Type
4 Way
Material
Alloy Steel
Sockets Included
7/8 in, 11/16, 3/4, 13/16
Compatible with Product Type
Lug Nuts
For Vehicle Type
Cars, RVs, SUVs, Trucks, Vans
Socket Shape
6-Point
Ratcheting
No
Corrosion Resistant
No
Non-Sparking
No
Measurement Type
SAE
Number of Wrench Heads
4
Non-Magnetic
No
Leverage Bar Hole
No
Finish
Chrome Plated
Includes Leverage Bar Hole
Leverage Bar Hole Not Included
System of Measurement
SAE
Number of Heads
4
Tool Type
Cross Lug Wrench
Compatible Vehicle Type
Passenger Vehicles
Weight
2.68 lb
Compatible Product Type
Standard Lug Nuts

Description

Lug Nut Wrench, Socket Size 11/16 in, 3/4 in, 13/16 in, 7/8 in, Socket Shape 6-Point, Number of Wrench Heads 4, For Vehicle Type Cars, RVs, SUVs, Trucks, Vans, Overall Length 14 in, Alloy Steel, Chrome Plated, Overall Width 1 1/2 in, SAE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.