Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machinist Scriber, Straight/90 Deg

  • Mfr # 4KY26

  • Zoro # G1174686


product price: $2.99
/ea

Key Features

Point Type
(1) Straight/(1) 90 Degrees
Magnet End
No
Handle Material
Steel
Handle
Solid/Knurled
Replaceable Tip
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4KY26
Zoro #
G1174686
UPC #
190735850817
Country of Origin
China

Dimensions

Overall Length (In.)
9 in
Handle Dia. (In.)
5/16 in
Overall Length
9 in
Handle Diameter
5/16 in

Details

Item
Machinist Scriber
Point Type
(1) Straight/(1) 90 Degrees
Magnet End
No
Handle Material
Steel
Handle
Solid/Knurled
Replaceable Tip
No
Includes
(3) Points
Tip Material
Steel
Finish
Chrome Plated
Threaded Points
YES
Head
Round
Product Type
Scriber
Tip Type
90 Degrees Angle, Straight
Removable Tip
Permanent Tip
Threaded Tip
Threaded Tip
Handle Texture
Knurled
Magnetic Tip
Nonmagnetic

Description

If you are looking for a high-quality scriber, the Westward 4KY26 Machinist Scriber is what you need. The straight tip of this scriber has a sharp point that creates precise markings. It also features a 90 degrees angle tip for marking perpendicular lines. The overall length of the tool is 9 in., and it has an 5/16" handle diameter. This scriber has a solid steel handle with knurled grip, as well as threaded points that allow for easy replacement if needed. If you are working on small parts or intricate designs, then you will find the Westward Machinist Scriber useful to have around.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.