Zoro Homepage

Magnetic Base/Indicator Holder

  • Mfr # 2YND8

  • Zoro # G3165696


product price: $58.19
/ea

Key Features

Magnetic Pull (Lb.)
85
Base Size (In.)
2 11/32x2 11/32x 1 13/16
Rod Dia. (In.)
0.390
Upright Post Dia. (In.)
0.470
Step Type
V Step
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YND8
Zoro #
G3165696
UPC #
190735803745
Country of Origin
China

Dimensions

Base Size (In.)
2 11/32x2 11/32x 1 13/16
Rod Dia. (In.)
0.390
Upright Post Dia. (In.)
0.470
Overall Length (In.)
9
Centering Arm Shank Size
0.47 in (Dia.)
Base Length
2 1/2 in
Base Size
2 1/2 in L x 2 in W x 2 1/8 in H
Working Length of Post/Lower Arm
9.25 in
Base Width
2 in
Base Height
2 1/8 in
Working Length of Upper Arm
6.5 in
Working Length of Snug/Third Arm
15 in
Base Thread Size
M8 x 9.0
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
85
Step Type
V Step
Snug
Swivel Post
Features
On/Off Switch
Finish
Blue
Screw Type
Plastic Knob
Construction
Steel
Switch Type
Rotating On/Off
Holes
0.375 in
Magnet Type
On/Off Knob
Maximum Reach
15 in
Arm Type
Rigid
Holding Power
85 lbf
Base Type
Magnetic
Compatible Indicator Mounts
3/8 in
Centering Arm Shank Type
Straight
Includes Snug
Yes
Accessory Type
Magnetic-Base Indicator Holder

Description

Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 1/8 in, Base Length 2 1/2 in, Base Size 2 1/2 in L x 2 in W x 2 1/8 in H, Base Type Magnetic, Base Width 2 in, Compatible Indicator Mounts 3/8 in, Holding Power 85 lbf, Maximum Reach 15 in, Step Type V Step, Working Length of Post/Lower Arm 9.25 in, Working Length of Snug/Third Arm 15 in, Working Length of Upper Arm 6.5 in, Base Thread Size M8 x 9.0, Construction Steel, Includes -, Includes Snug Yes, Magnet Type On/Off Knob

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.