Zoro Homepage

Magnetic Digital Protractor, 2.165 In

  • Mfr # 2YNK6

  • Zoro # G3200075


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Head
Rectangular
Range
-360 Degrees to 360 Degrees , 90 Degrees x 4
Display
LCD
Battery
9 Volt
Repeatability
+/-0.05 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2YNK6
Zoro #
G3200075
UPC #
190735804094
Country of Origin
China

Dimensions

Length
2.165 in
Head Length
2 15/64 in
Battery Size
9 Volt

Details

Item
Digital Protractor
Head
Rectangular
Range
-360 Degrees to 360 Degrees , 90 Degrees x 4
Display
LCD
Battery
9 Volt
Repeatability
+/-0.05 Degrees
Accuracy
+/-0.20 Degrees
Material
Aluminum Frame
Features
On/OFF, Level, Hold, Zero
Finish
Painted
SPC Output
No
Includes Battery
Yes
Magnetic Head
Yes
Display Type
LCD
IP Rating
Not Rated
Functions
Hold Function, Level
Head Shape
Rectangular
Operation Type
Digital
Protractor Style
Digital Protractor
Angle Measured - Minimum
-360 Degrees
Battery Type
9 Volt
Angle Measured - Maximum
360 Degrees

Description

Digital Protractor, Range -360 Degrees to 360 Degrees , 90 Degrees x 4, Digital Protractor, Accuracy +/-0.20 Degrees , Head Length 2 15/64 in, Head Shape Rectangular, Operation Type Digital, Battery Size 9 Volt, Blade Graduation -, Display Type LCD, Finish Painted, Functions Hold Function, Level, Includes -, Includes Battery Yes, IP Rating Not Rated, Magnetic Head Yes, Material Aluminum Frame, Repeatability +/-0.05 Degrees , SPC Output No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.