Magnetic Jaw Cap, Aluminum, 4-1/2 In, PK2
Mfr # 10D765
Zoro # G4964136
product price: $46.69
/pk 2, $23.35/eaKey Features
Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 4-1/2 in Jaw Width Vise Type
Construction
Aluminum Alloy
Material -Vises
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D765
Zoro #
G4964136
UPC #
190735721810
Country of Origin
China
Dimensions
Jaw Width - Vises
4 1/2 in
Jaw Width (In.)
4-1/2
Jaw Cap Width
4 1/2 in
Compatible with Vise Jaw Width
4 1/2 in
Details
Item
Magnetic Jaw Cap
Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 4-1/2 in Jaw Width Vise Type
Construction
Aluminum Alloy
Material -Vises
Aluminum
Type
Aluminum Face w/Vertical Grooves
Item - Jaw Caps
Magnetic Jaw Cap
Compatible with Product Type
Any Vise Type
Description
Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 4 1/2 in, Jaw Cap Width 4 1/2 in, Compatible with Product Type Any Vise Type, Application Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.