Magnetic Jaw Cap, Aluminum, 4 In, PK2
Mfr # 10D764
Zoro # G4785024
product price: $37.19
/pk 2, $18.60/eaKey Features
Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 4 in Jaw Width Vise Type
Construction
Aluminum Alloy
Type
Aluminum Face w/Vertical Grooves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D764
Zoro #
G4785024
UPC #
190735721803
Country of Origin
China
Dimensions
Jaw Width (In.)
4
Jaw Width - Vises
4 in
Compatible with Vise Jaw Width
4 in
Jaw Cap Width
4 in
Details
Item
Magnetic Jaw Cap
Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 4 in Jaw Width Vise Type
Construction
Aluminum Alloy
Type
Aluminum Face w/Vertical Grooves
Material -Vises
Aluminum
Item - Jaw Caps
Magnetic Jaw Cap
Compatible with Product Type
Any Vise Type
Description
The Westward 10D764 Magnetic Jaw Cap is a great way to hold pieces in place while you work on them. The magnetic jaws allow it to grip uneven surfaces and protect from marring or distortion. Made of aluminum alloy, the jaw cap has vertical grooves that can grip any surface without slipping. Its 4 in. jaw width allows it to fit on most vises and clamps. The jaw cap comes with a package of 2 units, so you can always have one when you need it. Protect your work and improve your results with the Westward Magnetic Jaw Cap.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.