Magnetic Jaw Cap, Aluminum, 5-1/2 In, PK2
Mfr # 10D767
Zoro # G4785042
product price: $55.89
/pk 2, $27.95/eaKey Features
Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 5-1/2 in Jaw Width Vise Type
Construction
Aluminum Alloy
Material -Vises
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D767
Zoro #
G4785042
UPC #
190735721834
Country of Origin
China
Dimensions
Jaw Width (In.)
5-1/2
Jaw Width - Vises
5 1/2 in
Compatible with Vise Jaw Width
5 1/2 in
Jaw Cap Width
5 1/2 in
Details
Item
Magnetic Jaw Cap
Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 5-1/2 in Jaw Width Vise Type
Construction
Aluminum Alloy
Material -Vises
Aluminum
Type
Aluminum Face w/Vertical Grooves
Item - Jaw Caps
Magnetic Jaw Cap
Compatible with Product Type
Any Vise Type
Description
When you need to work on uneven surfaces, the Westward Aluminum Magnetic Jaw Cap is the tool for the job. The magnetic jaw cap grips and protects your work piece so you can get a secure hold without worrying about damaging it. Made of aluminum alloy, this jaw cap has vertical grooves that allow you to grip pieces that are not flat. This 5 1/2 in. jaw cap is designed to fit any standard vise. It comes with two pieces per package and is ideal for protecting your work surface during assembly and manufacturing processes. If you need a magnetic jaw cap that will help protect your work piece while providing an even grip, then this Westward Aluminum Magnetic Jaw Cap is what you need.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.