Zoro Homepage

Magnetic Jaw Cap, Aluminum, 6-1/2 In, PK2

  • Mfr # 10D769

  • Zoro # G4785067


product price: $50.69
/pk 2, $25.35/ea

Key Features

Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 6-1/2 in Jaw Width Vise Type
Construction
Aluminum Alloy
Jaw Width - Vises
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10D769
Zoro #
G4785067
UPC #
190735721858
Country of Origin
China

Dimensions

Jaw Width - Vises
6 1/2 in
Jaw Width (In.)
6-1/2
Jaw Cap Width
6 1/2 in
Compatible with Vise Jaw Width
6 1/2 in

Details

Item
Magnetic Jaw Cap
Material
Aluminum
Application
Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application
For Use With
Any 6-1/2 in Jaw Width Vise Type
Construction
Aluminum Alloy
Item - Jaw Caps
Magnetic Jaw Cap
Material -Vises
Aluminum
Type
Aluminum Face w/Vertical Grooves
Compatible with Product Type
Any Vise Type

Description

Magnetic Jaw Cap, Material Aluminum, Compatible with Vise Jaw Width 6 1/2 in, Jaw Cap Width 6 1/2 in, Compatible with Product Type Any Vise Type, Application Grips Uneven Work Pieces and Protects from Marring or Distortion During any Clamping Application, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.