Zoro Homepage

Magnetic Parts Tray, Dia. 6 in.

  • Mfr # 1EJZ2

  • Zoro # G1257724


product price: $13.39
/ea

Key Features

Application
Collects Small Parts, Fasteners, and Tools
Height (In.)
1 3/8 in
Type
Round
Dia. (In.)
6 in
Tool Storage Type Included
Magnetic Tool Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EJZ2
Zoro #
G1257724
UPC #
190735748220
Country of Origin
Taiwan, Province of China

Dimensions

Height (In.)
1 3/8 in
Dia. (In.)
6 in
Height
1 1/2 in

Details

Application
Collects Small Parts, Fasteners, and Tools
Item
Magnetic Parts Tray
Type
Round
Tool Storage Type Included
Magnetic Tool Tray
Color
Silver
Holder Type
Round Tray

Description

Magnetic Parts Tray, Holder Type Round Tray, Diameter 6 in, Height 1 1/2 in, Application Collects Small Parts, Fasteners, and Tools

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.