Zoro Homepage

Magnetic Pickup, 2 Lb Pull, 4-1/2 In L

  • Mfr # 1VUA5

  • Zoro # G3369003


product price: $11.69
/ea

Key Features

Length
4 1/2 in
Features
4-1/2 in Handle, 16-1/2 in Flexible Probe, Stainless Steel Construction
Type
Lighted
Application
For Retrieving Iron, Steel and All Ferrous Materials
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VUA5
Zoro #
G3369003
UPC #
190735757949
Country of Origin
China

Dimensions

Length
4 1/2 in
Diameter
1/4 in
Surface Size
1/4 in
Head Length
1 15/16 in
Compatible Thickness - Maximum
49 mm
Handle Length
4 1/2 in
Head Diameter
1/4 in
Compressed Length
4 1/2 in

Details

Item
Magnetic Retrieval Tool
Features
4-1/2 in Handle, 16-1/2 in Flexible Probe, Stainless Steel Construction
Type
Lighted
Application
For Retrieving Iron, Steel and All Ferrous Materials
Handle Material
Steel
Pull Capacity
5 lb
Handle Type
Steel with Hard Plastic Grip
Includes
Batteries, LED Light
Product Type
Magnetic Retrieval Tool
Shaft Material
Steel
Magnet Type
Permanent
Shaft Type
Fixed
Head Type
Magnet
Flexibility
Flexible
Magnetic Pull Capacity - Maximum
5 lb
Handle Style
Straight

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum 49 mm, Compressed Length 4 1/2 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Steel, Handle Style Straight, Head Diameter 1/4 in, Includes Batteries, LED Light, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 5 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Steel, Features 4-1/2 in Handle, 16-1/2 in Flexible Probe, Stainless Steel Construction

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.