Zoro Homepage

Magnetic Pickup, 2 Lb Pull, 5-1/4 In L

  • Mfr # 1VTZ2

  • Zoro # G1691383


product price: $3.99
/ea

Key Features

Length
5 1/4 in
Material
Copper
Features
Pocket Clip
Handle Material
Copper
Pull Capacity
2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VTZ2
Zoro #
G1691383
UPC #
190735757826
Country of Origin
China

Dimensions

Length
5 1/4 in
Extended Length
24 in
Width
3/8 in
Head Diameter
3/8 in
Head Length
9/32 in
Compatible Thickness - Maximum
7 mm
Extended Length - Maximum
24 in
Compressed Length
5 1/4 in

Details

Item
Magnetic Retrieval Tool
Material
Copper
Features
Pocket Clip
Handle Material
Copper
Pull Capacity
2 lb
Includes
Pocket Clip
Product Type
Magnetic Retrieval Tool
Magnet Type
Permanent
Shaft Material
Metal
Handle Style
Straight
Shaft Type
Telescoping
Flexibility
Rigid
Magnetic Pull Capacity - Maximum
2 lb
Head Type
Magnet

Description

This Westward 1VTZ2 Magnetic Pickup is a tool that will be useful for you on the job. With a 2 lb pull capacity, this magnetic pickup is ideal for picking up nails and other metal objects from hard to reach places. The pocket clip makes it easy to keep the tool close at hand while you work. This magnetic pickup has a 5 1/4 in length and 3/8 in width. It also has an extended length of 24 in. If you are looking for a strong magnet with which to pick up nails or other metal objects, the Westward 1VTZ2 Magnetic Pickup is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.