Magnetic Pickup Attachment, 3 3/8 In Dia
Mfr # 4FPU7
Zoro # G2376123
product price: $12.99
/eaKey Features
Length
4 in
Material
Steel
Features
Pre-Threaded Magnetic Base,Fits Standard Broom Handles
Application
For Retrieval of Iron and Steel Parts
Includes
Dust Cover
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4FPU7
Zoro #
G2376123
UPC #
190735849828
Country of Origin
China
Dimensions
Length
4 in
Diameter
3 3/8 in
Overall Width
3 3/8 in
Overall Length
4 in
Overall Height
1 1/2 in
Details
Item
Magnetic Pickup Attachment
Material
Steel
Features
Pre-Threaded Magnetic Base,Fits Standard Broom Handles
Application
For Retrieval of Iron and Steel Parts
Includes
Dust Cover
Pull Capacity
65 lb
Operation
Screw
Product Type
Magnetic Pick-Up Attachment
Shaft Type
Detachable
Compatible with Manufacturer Model Number
A0134
For Use With Mfr. Model Number
A0134
Compatible Manufacturer Part Number
A0134
Compatible Manufacturer Model Number
A0134
Compatible with Manufacturer Model No.
A0134
Compatible with Mfr. Model No.
A0134
For Use with Mfr Model Number
A0134
Compatible Pump Manufacturer Part Number
A0134
Compatible Mfr. Model Number
A0134
Description
When you need to pick up iron and steel parts, the Westward 4FPU7 Magnetic Pickup Attachment is a useful tool. The pre-threaded magnetic base fits standard broom handles. Designed for easy retrieval of small metal objects, this attachment has a screw operation that allows you to attach it to your broom handle. With a diameter of 3 3/8 in., this pickup tool can pick up items weighing 65 lb or less. It has a length of 4 in., which makes it easy to transport from one location to another. When you need an effective way to pick up small metal objects, the Westward Magnetic Pickup Attachment is just what you are looking for.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.