Zoro Homepage

Magnetic Pickup w/Needle Head, 6 In

  • Mfr # 4FPU4

  • Zoro # G1737924


product price: $4.89
/ea

Key Features

Length
6 in
Material
Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive.
Features
Thick Pointed Head Can Be Used As Scriber
Application
For Retrieval of Iron and Steel Parts
Handle Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4FPU4
Zoro #
G1737924
UPC #
190735849798
Country of Origin
China

Dimensions

Length
6 in
Pickup Length
5 3/4 in
Diameter
1/4 in
Extended Length
25 in
Compatible Thickness - Maximum
3/8 in
Head Diameter
1/4 in
Handle Length
4 1/4 in
Head Length
1/4 in
Compressed Length
6 in
Extended Length - Maximum
25 in

Details

Item
Magnetic Retrieval Tool with Needle Head
Material
Neodymium Magnet is Secured By Close-Coupled, Anaerobic Adhesive.
Features
Thick Pointed Head Can Be Used As Scriber
Application
For Retrieval of Iron and Steel Parts
Handle Material
Rubber
Handle Type
Rubber
Includes
Pocket Clip
Pull Capacity
1 1/2 lb
Operation
Manual
Product Type
Magnetic Retrieval Tool with Needle Head
Shaft Material
Steel
Magnet Type
Neodymium
Magnetic Pull Capacity - Maximum
1 1/2 lb
Head Type
Magnet
Flexibility
Rigid
Shaft Type
Telescoping

Description

Magnetic Retrieval Tool with Needle Head, Compatible Thickness - Maximum 3/8 in, Compressed Length 6 in, Extended Length - Maximum 25 in, Flexibility Rigid, Handle Material Rubber, Head Diameter 1/4 in, Includes Pocket Clip, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 1 1/2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool with Needle Head, Shaft Material Steel, Features Thick Pointed Head Can Be Used As Scriber, Handle Length 4 1/4 in, Head Length 1/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.