Magnetic Power Bit, No. 2 Fastening Tool Tip Size, 2" Overall Bit Lg, 1/4" Hex Shank, SAE, PK2
Mfr # 40L614
Zoro # G5053045
product price: $11.89
/pk 2, $5.95/eaKey Features
Bit Style
Phillips
Overall Length
2 in
Hex Shank Size
1/4 in
SAE or Metric
SAE
Shank Style
Hex Power Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40L614
Zoro #
G5053045
UPC #
190735826737
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 in
Hex Shank Size
1/4 in
Overall Bit Length
2 in
Fastening Tool Tip Size
#2
Point Size
#2
Shank Size
1/4 in
Tip Size
#2
Bit Industry Size
PH2
Description
Power Bit, Application - Tools Power, Bit Style Phillips, Fastening Tool Tip Size #2, Shank Style Hex Power Drive, Hex Shank Size 1/4 in, Single End, Fastening Tool Material S2 Steel, Overall Bit Length 2 in, SAE, Finish Black Manganese Phosphate, Impact Rated Impact Rated, For Use With Power Drill, Power Bit, Package Quantity 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.