Zoro Homepage

Magnetic Rake, 10 In W

  • Mfr # 4YCK6

  • Zoro # G0794656


product price: $45.19
/ea

Key Features

Length
24 in
Material
Aluminum
Application
For Use at Construction Jobsites and Other Locations
Handle Material
Rubber
Pull Capacity
13 1/4 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YCK6
Zoro #
G0794656
UPC #
190735859605
Country of Origin
Taiwan, Province of China

Dimensions

Length
24 in
Pickup Length
10 in
Extended Length
41 in
Surface Size
10 in x 1-1/2 in
Width
12 in
Head Diameter
12 in
Head Length
2 in
Handle Length
4 3/4 in
Compatible Thickness - Maximum
12 in
Compressed Length
24 in
Extended Length - Maximum
41 in

Details

Item
Magnetic Rake
Material
Aluminum
Application
For Use at Construction Jobsites and Other Locations
Handle Material
Rubber
Pull Capacity
13 1/4 lb
Handle Type
Telescoping
Lifting Capacity
13 1/4 lb
Operation
Magnetic Raking Device That Agitates A Ground Surface And Uses Magnetic Attraction For Collecting Ferro-Metallic Debris, Such As Nails And Screws
Product Type
Magnetic Rake
Magnet Type
Neodymium
Shaft Material
Aluminum
Flexibility
Rigid
Head Type
Magnet
Magnetic Pull Capacity - Maximum
13 1/4 lb
Shaft Type
Telescoping

Description

The Westward 4YCK6 Magnetic Rake is the perfect tool for removing nails and other metal debris from construction sites. The magnetic rake can be used to pick up nails, screws, bolts and other small metal objects. Its telescoping handle allows you to adjust it according to your height so that you don't have to bend over while using it. This aluminum tool has a surface size of 10 in x 1-1/2 in., with an extended length of 41 in. and a pickup length of 10 in. The Westward Magnetic Rake is the ideal tool for keeping your work area clean and safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.