Zoro Homepage

Magnetic Sweeper, 18 In, 35Lb Pull

  • Mfr # 1VTY3

  • Zoro # G0546086


product price: $44.79
/ea

Key Features

Length
18 in
Features
Adjustable Handle
Handle Material
Rubber
Assembly
Required
Extended Length
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VTY3
Zoro #
G0546086
UPC #
190735757741
Country of Origin
China

Dimensions

Length
18 in
Extended Length
42 in
Wheel Dia.
3 in
Width
2 in
Magnet Height
1 in
Pickup Height - Maximum
1 1/8 in
Overall Height
47 in
Magnet Length
18 in
Magnet Depth
2 in
Wheel Diameter
3 in

Details

Item
Magnetic Hanging Sweeper
Features
Adjustable Handle
Handle Material
Rubber
Assembly
Required
Pull Capacity
35 lb
Includes
Nuts
Product Type
Magnetic Hanging Sweeper
Ground Clearance - Maximum
1 3/4 in
Wheel Material
Rubber
Magnetic Pull Capacity - Maximum
35 lb
Housing Material
Steel

Description

Magnetic Hanging Sweeper, Ground Clearance - Maximum 1 3/4 in, Handle Material Rubber, Includes Nuts, Magnet Depth 2 in, Magnet Height 1 in, Magnet Length 18 in, Magnetic Pull Capacity - Maximum 35 lb, Magnetic Release Type Not Applicable, Overall Height 47 in, Wheel Diameter 3 in, Wheel Material Rubber, Features Adjustable Handle, Housing Material Steel, Mounting Type Not Applicable, Pickup Height - Maximum 1 1/8 in, Product Type Magnetic Hanging Sweeper

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.