Zoro Homepage

Magnetic Tip Slotted Screwdriver 1/8 in Round

  • Mfr # 401M04

  • Zoro # G2479473


product price: $4.15
/ea

Key Features

Tip Size
1/8 in
Shank Length
6 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Fluted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401M04
Zoro #
G2479473
UPC #
190735950166
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/8 in
Shank Length
6 in
Overall Length
8 1/2 in
Handle Length
2 1/4 in
Shank Diameter
13/100 in
For Fastener Size
1/8 in

Description

The Westward 401M04 Screwdriver Slotted 1/8" 6 in Round is the perfect tool for fastening and loosening screws. It features a magnetic tip that helps to keep screws in place. The chrome plated blade, shank, and manganese phosphated tip give this screwdriver its sleek look. This magnetic slotted screwdriver has an overall length of 8 1/2 in., handle length of 2 1/4 in., and a 1/8" tip size. Its keystone slotted tip design is suitable for use on Phillips head screws as well as flathead screws. The alloy steel shank ensures durability while the fluted handle offers better grip. With its round shaft, sturdy construction, and magnetic tip, the Westward 401M04 Screwdriver Slotted 1/8" 6 in Round is sure to become your go-to tool for all jobs around the house or workplace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.