Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Torpedo Level, 9 In, 3 Vials

  • Mfr # 4MRW9

  • Zoro # G0440833


product price: $12.49
/ea

Key Features

Length
9 in
Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRW9
Zoro #
G0440833
UPC #
190735855836
Country of Origin
China

Dimensions

Length
9 in
Overall Length
9 in

Details

Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Item
Torpedo Level
Number of V-Grooves
0
Number of 30 Degree Vials
0
Total Number of Vials
3
Magnet Type
Strip
Number of Magnets
3
Lighted Vials
No
Vial Type
Barrel
Frame Material
Aluminum
Vial Material
Acrylic
Accuracy - Standard
0.001
Magnetic
Magnetic
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Number of 45 Vials
1
Vial Shape
Barrel
Vial Illumination
None
Number of 30 Vials
0

Description

The Westward Magnetic Torpedo Level is a great tool for the trades. The blue level has 3 vials, and can be used with or without magnets. This magnetic torpedo level features a strip magnet to make it easy to attach the level to metal surfaces. It also has a 9 in straight wireway length and 0.001 accuracy rating. This magnetic torpedo level comes with three magnets, making it perfect for working on metal surfaces. The Westward Magnetic Torpedo Level is ideal for any trade that works with metal objects such as sheet metal workers, carpenters, roofers, and construction workers.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.