Zoro Homepage

Magnetic Torpedo Level, 9 In, 3 Vials

  • Mfr # 4MRX2

  • Zoro # G1237862


product price: $10.19
/ea

Key Features

Length
9 in
Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRX2
Zoro #
G1237862
UPC #
190735855850
Country of Origin
China

Dimensions

Length
9 in
Overall Length
9 in

Details

Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
1
Number of Plumb Vials
1
Lighted Vials
No
Vial Material
Acrylic
Total Number of Vials
3
Number of 30 Degree Vials
0
Number of V-Grooves
0
Number of Magnets
1
Magnet Type
Strip
Vial Type
Barrel
Item
Torpedo Level
Frame Material
Aluminum
Magnetic
Magnetic
Vial Illumination
None
Vial Shape
Barrel
Number of 45 Vials
1
Number of 30 Vials
0
Accuracy - Standard
0.001
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials

Description

Torpedo Level, Number of 30 Vials 0, Number of 45 Vials 1, Number of Level Vials 1, Number of Plumb Vials 1, Top Read Top Read Window, Vial Illumination None, Vial Material Acrylic, Vial Shape Barrel, Number of V-Grooves 0, Magnet Type Strip, Number of Magnets 1, Accuracy - Standard 0.001, Frame Material Aluminum, Overall Length 9 in, Magnetic Magnetic, Vial Types Included 45 Degrees Vials, Level Vials, Plumb Vials, Color Blue, Total Number of Vials 3

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.