Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Torpedo Level, 9 In, 4 Vials

  • Mfr # 4MRX8

  • Zoro # G1346773


product price: $28.19
/ea

Key Features

Length
9 in
Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MRX8
Zoro #
G1346773
UPC #
190735855911
Country of Origin
China

Dimensions

Length
9 in
Overall Length
9 in

Details

Accuracy
0.001
Color
Blue
Magnetic/Nonmagnetic
Magnetic
Top Read
Top Read Window
Number of 45 Degree Vials
1
Number of Level Vials
2
Number of Plumb Vials
1
Vial Type
Barrel
Item
Torpedo Level
Number of Magnets
4
Number of V-Grooves
0
Vial Material
Acrylic
Magnet Type
Rare Earth
Lighted Vials
No
Frame Material
Aluminum
Total Number of Vials
4
Number of 30 Degree Vials
0
Vial Shape
Barrel
Number of 45 Vials
1
Accuracy - Standard
0.001
Number of 30 Vials
0
Vial Types Included
45 Degrees Vials, Level Vials, Plumb Vials
Magnetic
Magnetic
Vial Illumination
None

Description

This Westward 4MRX8 Magnetic Torpedo Level is the ideal tool for levelling, plumbing and aligning. It has a magnet that allows you to hold it in place when working on metal surfaces. The rare earth magnet in this torpedo level provides enhanced stability when working on metal surfaces. The 9" length of the level makes it easy to handle, while its blue color offers high visibility. It also has an aluminum frame and top read vials, which provide excellent accuracy at 0.001". You can use this magnetic torpedo level on any surface with ease due to its magnetic/nonmagnetic properties. This magnetic torpedo level is a versatile tool that will prove itself invaluable in your work environment.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.