Zoro Homepage

Magnetic Tray, 14x6 1/4x1 1/4 In

  • Mfr # 4YCK4

  • Zoro # G3311856


product price: $34.49
/ea

Key Features

Width (In.)
6 1/4 in
Height (In.)
1 1/4 in
Length (In.)
14 in
Type
Ferrite
Overall Width
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YCK4
Zoro #
G3311856
UPC #
190735859582
Country of Origin
China

Dimensions

Width (In.)
6 1/4 in
Height (In.)
1 1/4 in
Length (In.)
14 in
Overall Width
6 1/4 in
Overall Length
14 in
Height
1 1/4 in

Details

Item
Magnetic Tray
Type
Ferrite
Color
Silver
Material
Stainless Steel
Tool Storage Type Included
Magnetic Tool Tray
Holder Type
Rectangular Tray

Description

Magnetic Tray, Holder Type Rectangular Tray, Height 1 1/4 in, Overall Width 6 1/4 in, Overall Length 14 in, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.