Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic V-Base, 85 Lb, Fine Adjustment

  • Mfr # 4KU72

  • Zoro # G2074615


product price: $23.49
/ea

Key Features

Magnetic Pull (Lb.)
85
Base Size (In.)
2-11/32W x 1-13/16H
Rod Dia. (In.)
0.390
Upright Post Dia. (In.)
0.470
Overall Length (In.)
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4KU72
Zoro #
G2074615
UPC #
190735850435
Country of Origin
China

Dimensions

Base Size (In.)
2-11/32W x 1-13/16H
Rod Dia. (In.)
0.390
Upright Post Dia. (In.)
0.470
Overall Length (In.)
2
Base Thread Size
M8 x 9.0
Working Length of Post/Lower Arm
9.25 in
Centering Arm Shank Size
0.47 in (Dia.)
Base Length
2 1/2 in
Base Size
2 1/2 in L x 2 in W x 2 1/8 in H
Base Height
2 1/8 in
Base Width
2 in
Working Length of Upper Arm
5.9 in
Working Length of Snug/Third Arm
15 in
Compatible Indicator Mount Size
3/8 in

Details

Item
Magnetic-Base Indicator Holder
Magnetic Pull (Lb.)
85
Screw Type
Plastic Knob
Construction
Steel
Step Type
V Step
Includes Snug
Yes
Compatible Indicator Mounts
3/8 in
Magnet Type
On/Off Knob
Fine Adjustment Position
Fine Adjust Top (FAT)
Maximum Reach
15 in
Holding Power
85 lbf
Base Type
Magnetic
Arm Type
Rigid
Centering Arm Shank Type
Straight
Accessory Type
Magnetic-Base Indicator Holder
Includes Fine Adjustment
Yes

Description

Magnetic-Base Indicator Holder, Arm Type Rigid, Base Height 2 1/8 in, Base Length 2 1/2 in, Base Size 2 1/2 in L x 2 in W x 2 1/8 in H, Base Type Magnetic, Base Width 2 in, Compatible Indicator Mounts 3/8 in, Fine Adjustment Position Fine Adjust Top (FAT), Holding Power 85 lbf, Maximum Reach 15 in, Step Type V Step, Working Length of Post/Lower Arm 9.25 in, Working Length of Snug/Third Arm 15 in, Working Length of Upper Arm 5.9 in, Base Thread Size M8 x 9.0, Construction Steel, Includes Snug Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.