Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetized Tip Screwdriver Set, Phillips- Slotted- Square- Torx Tip, Ergonomic Grip, 26-Piece

  • Mfr # 401L81

  • Zoro # G3898111


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Tip Style
Phillips, Slotted, Square, Torx
Tip Size
3/16", 1/4", #00, #0, #1, #2, #3, #4, 3/32", 1/8", 5/16", 3/8", T10, T15, T20, T25, T30
Number of Pieces
26
Includes
(7) Phillips: #0 x 2-1/2", #1 x 3", #2 x 1-1/2", #2 x 4", #2 x 8", #3 x 6", #4 x 8"; (2) Cabinet: 3/16" x 6", 1/4" x 8"; (8) Slotted: 1/8" x 2-1/2", 1/8" x 4", 3/16" x 4", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 12", 5/16" x 8", 3/8" x 12"; (5) Torx: T10 x 4", T15 x 4", T20 x 4", T25 x 4", T30 x 4"; (2) Square Recess: #1 x 4", #2 x 4"; (1) 3" Scratch Awl; (2) 4-in-1 Precision Screwdriver: PH0 x ST3/32", PH00 x ST1/8"
Handle Material
Multi Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
401L81
Zoro #
G3898111
UPC #
00194484255114
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
3/16", 1/4", #00, #0, #1, #2, #3, #4, 3/32", 1/8", 5/16", 3/8", T10, T15, T20, T25, T30
Shank Length
1-1/2 in to 12 in
Overall Length
4 in, 6 in, 7 in, 8 in, 8 1/2 in, 10 in, 11 in, 12 1/2 in, 16 1/2 in, 17 in
Sizes Included
Cabinet: 3/16 inx6 in, 1/4 inx8 in, Phillips: #0x2 1/2 in, #1x3 in, #2x1 1/2 in, #2x4 in, #2x8 in, #3x6 in, #4x8 in, Slotted: 1/8 inx2 1/2 in, 1/8 inx4 in, 3/16 inx4 in, 1/4 inx1 1/2 in, 1/4 inx4 in, 1/4 inx12 in, 5/16 inx8 in, 3/8 inx12 in, Square Recess: #1x, Torx: T10x4 in, T15x4 in, T20x4 in, T25x4 in, T30x4 in
For Fastener Size
#0, #00, #1, #2, #3, #4, 1/4 in, 1/8 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, T10, T15, T20, T25, T30
Range of Lengths
4 in to 17 in
Handle Length
2 1/2 in, 3 1/2 in, 4 in, 4 1/2 in, 5 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted, Square, Torx
Number of Pieces
26
Includes
(7) Phillips: #0 x 2-1/2", #1 x 3", #2 x 1-1/2", #2 x 4", #2 x 8", #3 x 6", #4 x 8"; (2) Cabinet: 3/16" x 6", 1/4" x 8"; (8) Slotted: 1/8" x 2-1/2", 1/8" x 4", 3/16" x 4", 1/4" x 1-1/2", 1/4" x 4", 1/4" x 12", 5/16" x 8", 3/8" x 12"; (5) Torx: T10 x 4", T15 x 4", T20 x 4", T25 x 4", T30 x 4"; (2) Square Recess: #1 x 4", #2 x 4"; (1) 3" Scratch Awl; (2) 4-in-1 Precision Screwdriver: PH0 x ST3/32", PH00 x ST1/8"
Handle Material
Multi Component
Finish
Screwdriver: Chrome Plated Blade, Shank, Manganese Phosphate Tip, 4-in-1 Precision Screwdriver: Zinc Phosphate Tips
ESD Safe
No
Tip Style Group
Specialty, Standard
Insulated
No
Shank Material
Alloy Steel
Screwdriver and Nut Driver Grouping
Screwdriver Sets
Nonsparking
No
Tether Capable
Tether Capable
Shank Shape
Round, Square
Standards
ASME B107.600, TXF-705
Handle Design
Ergonomic with Nonslip Surface
SAE or Metric
SAE
Handle Type
Ergonomic with Nonslip Surface
Tether Style
Tether Capable
Measurement Type
SAE, Torx
Magnetized Tip
Yes
Shank Finish
Black Oxide, Chrome
Handle Color
Blue, Red
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Non-Sparking
No
Ratcheting
No
Tether Ready
No
Grip Style
Ergonomic
Material
Shank: Alloy Steel
Insulated / Uninsulated
Uninsulated
Number of Ends
1
For Screw Type
Phillips, Slotted, Torx
Tether Status
Not Tether Capable
Includes Ratcheting
Ratcheting Not Included
Includes Magnetized Tip
Magnetized Tip Included
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Corrosion-Resistance
Corrosion-Resistant

Description

Westward Tools' 401L81 Screwdriver Set is an extensive collection of screwdrivers that will help you tackle a wide range of projects. This 26-piece set contains the right tools for your needs. The set comes with a total of 26 screwdrivers, including 3/16", 1/4", #00, #0, #1, #2, #3, #4 and T10 to T30 bits. Each screwdriver features a comfortable ergonomic handle design with nonslip surface for better grip. The Phillips, slotted and square tip styles are all available in cabinet tip style as well as phillips and slotted bits in standard bit style. If you want to get your hands on reliable tools that will give you great value for money then Westward Tools' 401L81 Screwdriver Set is the way to go.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.