Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnifier, Power Rating 2x, 3 In Dia.

  • Mfr # 11W399

  • Zoro # G4040863


product price: $9.29
/ea

Key Features

Power
2X
Diopter
4D
Focal Distance
2.5 in, 5 in
Lens Dia.
3 in
Features
Edge to Edge Clarity, Ergonomic Design
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11W399
Zoro #
G4040863
UPC #
190735738719
Country of Origin
China

Dimensions

Lens Dia.
3 in
Overall Length
6.73 in
Lens Diameter
2.8 in

Details

Item
Magnifier
Power
2X
Diopter
4D
Focal Distance
2.5 in, 5 in
Features
Edge to Edge Clarity, Ergonomic Design
Lens
PMMA
Case
Plastic
Includes
Ergonomic Handle to Reduce Fatigue
Product Type
Magnifier
Magnification Power - Minimum
2X
Magnification Power - Maximum
4X

Description

This Westward 11W399 Magnifier has a 2x power rating and is made of PMMA. With an edge to edge clarity, the magnifier offers optimal viewing. It also has an ergonomic design that ensures ease of use. The lens diameter measures 3 in., with a focal distance of 10 in. It has a 4D diopter and comes with a plastic case for storage purposes. This Westward Magnifier will be your go-to tool when you need to inspect small parts or read fine print.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.