Zoro Homepage

Magnify Lens With Diopter 1.75

  • Mfr # 33N563

  • Zoro # G4682185


product price: $4.49
/ea

Key Features

For Use With
Welding Helmets
Standards
ANSI Z87.1
Material
Polycarbonate
Plate Size
4.25 in x 2.0 in
Characteristics
1.75 Diopter, Polycarbonate Magnifying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33N563
Zoro #
G4682185
UPC #
190735814888
Country of Origin
China

Dimensions

Plate Size
4.25 in x 2.0 in
Thickness
0.16 in
Plate Thickness
0.16 in
Plate Width
2 in
Plate Length
4 1/4 in

Details

Item
Magnifier Lens
For Use With
Welding Helmets
Standards
ANSI Z87.1
Material
Polycarbonate
Characteristics
1.75 Diopter, Polycarbonate Magnifying
Compatible with Series
Universal
Diopter Strength
+1.75
Lens Color
Clear
Magnifying Power
1.44x
Compatible with Brand
Universal
Magnification
Yes

Description

Magnifier Lens, Compatible with Brand Universal, Compatible with Series Universal, Diopter Strength +1.75, For Use With Welding Helmets, Lens Color Clear, Magnification Yes, Magnifying Power 1.44x, Material Polycarbonate, Plate Length 4 1/4 in, Plate Thickness 0.16 in, Plate Width 2 in, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.