Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mallet, Fiberglass/PVC, 24 oz., 13-3/4 in

  • Mfr # 22PN84

  • Zoro # G5308493


product price: $22.29
/ea

Key Features

Overall Length
14 in
Head Weight
24 oz
Head Material
Plastic
Handle Material
Steel
Face Diameter
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22PN84
Zoro #
G5308493
UPC #
190735772256
Country of Origin
China

Dimensions

Overall Length
14 in
Face Diameter
2 5/8 in
Head Length
4 1/2 in

Details

Item
Plastic Mallet
Head Weight
24 oz
Head Material
Plastic
Handle Material
Steel
Head Color
Blue/Black
Mallet Product Grouping
Plastic Mallets
Tether Capable
Tether Capable
Handle Color
Black/Blue
Tether Style
Standard Tool (Accessory Needed for Tethering)
Face Shape
Round
Tether Ready
No
Dead Blow Hammer
No
Hammer Type
Mallet

Description

Plastic Mallet, Hammer Type Mallet, Head Material Plastic, Handle Material Steel, Head Weight 24 oz, Face Diameter 2 5/8 in, Head Length 4 1/2 in, Face Shape Round, Overall Length 14 in, Dead Blow Hammer No, Tether Ready No, Handle Color Black/Blue, Head Color Blue/Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.