Zoro Homepage

Mallet, Rubber, 1 Lb, Steel/Rubber

  • Mfr # 4YR61

  • Zoro # G1294903


product price: $7.29
/ea

Key Features

Overall Length
13 in
Head Weight
16 oz
Head Material
Rubber
Handle Material
Steel
Face Diameter
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YR61
Zoro #
G1294903
UPC #
190735860366
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
13 in
Face Diameter
2 1/4 in
Head Length
3 5/8 in

Details

Item
Rubber Mallet
Head Weight
16 oz
Head Material
Rubber
Handle Material
Steel
Tether Capable
Tether Capable
Handle Color
Black/Silver
Head Color
Black
Mallet Product Grouping
Rubber Mallets
Tether Style
Standard Tool (Accessory Needed for Tethering)
Tether Ready
No
Grip Material
Vinyl
Hammer Type
Mallet
Dead Blow Hammer
No
Face Shape
Round
Type
Rubber Mallet

Description

Rubber Mallet, Hammer Type Mallet, Head Material Rubber, Handle Material Steel, Head Weight 16 oz, Face Diameter 2 1/4 in, Head Length 3 5/8 in, Face Shape Round, Overall Length 13 in, Dead Blow Hammer No, Tether Ready No, Grip Material Vinyl, Handle Color Black/Silver, Head Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.